3/4 in. Plastic Threaded Check Valve
3/4 in. Plastic Threaded Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceptional chemical resistance
- Unlike standard ball check valves and they require no backpressure for a positive seal in the closed position
- Plast-O-Matic normally closed check valves provide leak-free sealing in any position
- Normally-closed design, self-sealing, not dependent upon gravity, mounting position or reverse flow, a significant improvement over ball check valves.
- Valves feature a union nut assembly to simplify inspection/removal with minimum piping breakdown
- Designed to provide the same superior performance as the patented Plast-O-Matic diaphragm check valve.
- The spring is PFA (comparable to Teflon®) encapsulated stainless steel for absolute chemical isolation
- Valves open with 1.0 to 1.5 psi of inlet pressure
- PFA encapsulated stainless steel spring provides bubble-tight seal mounted in any position.
- Leak-free sealing protects against the potential hazards created by reverse flow corrosive liquids such as acids, caustics and chlorine solutions.
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Height:
- 4-1/10 in
- Length:
- 2-4/5 in
- Material:
- Plastic, Rubber
- Material Type:
- PVC, Viton®
- Maximum Temperature:
- 180
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Valve Body Material:
- PVC
- Valve Body Style:
- Threaded
- Valve Seat Material:
- FKM
- Valve Size:
- 3/4 in
- Valve Type:
- Check Valve
- Weight:
- 0.44 lb