Plastic and Rubber LED Flashlight (Less Battery) in Yellow

You last purchased this on
 
Streamlight

Plastic and Rubber LED Flashlight (Less Battery) in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Streamlight

Plastic and Rubber LED Flashlight (Less Battery) in Yellow

  • Fast #
  • Part #LGT33202
  • Item #4661663
  • Manufacturer Part #LGT 33202
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Yellow Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Waterproof, impact-resistant tube
  • Unbreakable, scratch-resistant lens
  • Bright, ten-LED system
  • Accommodates Streamlight® signaling/safety wands (sold separately)
  • Belt clip
  • Momentary-blink and constant-on controls
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Light Bulb Type:
LED
Material:
Plastic, Rubber
Material Type:
Polymer, Polycarbonate
Power Source:
Battery
UL Listed:
No