Plastic First Aid Kit
Plastic First Aid Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Indoor plastic case with plastic dividers
- Outdoor plastic case with gasket to prevent moisture intrusion
- Ten person, 62-piece bulk kit
- Meets federal OSHA requirements 1910.151b
Specifications
- Depth:
- 2-3/8 in
- Height:
- 4-9/16 in
- Material:
- Plastic
- Number of Pieces:
- 62 Piece
- Width:
- 7-11/16 in