12 in. Floor Sink Full Top Grate
12 in. Floor Sink Full Top Grate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 countersunk screw holes for attachment
- 11-7/16" center to center screw mount diameter
- 12" overall diameter
- Made in the USA
Specifications
- Diameter:
- 12 in
- Drain Component Type:
- Grate
- Grate Style:
- Full
- Material:
- Plastic
- Product Type:
- Full Top Grate
- Trim Ring:
- No