Plastic Flapper
Plastic Flapper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Brand Model Compatibility:
- 3 in - 4 in Backwater Valves
- FM Approved:
- No
- GSA Approved:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Flapper