4 in. Grooved SDR 35 PVC Coupling
G Series 4 in. Grooved SDR 35 PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- Application:
- Sewer
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Collection:
- G Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35
- UL Listed:
- No