8 x 6 in. Spigot x Gasket SDR 35 PVC Bushing
G Series 8 x 6 in. Spigot x Gasket SDR 35 PVC Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3034, ASTM F-1336
- CSA Certified:
- CSA B182.1, CSA B182.2
- Clean Bagged:
- No
- Collection:
- G Series
- End Connection 1:
- Spigot
- End Connection 2:
- Gasket
- End Connections:
- Spigot x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 8 in x 6 in
- Fitting Type:
- Bushing
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Schedule Class:
- SDR 35