14.2 oz. Furniture Spray Lemon (Case of 6)

You last purchased this on
 
Pledge

14.2 oz. Furniture Spray Lemon (Case of 6)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pledge

14.2 oz. Furniture Spray Lemon (Case of 6)

  • Fast #
  • Part #S301168
  • Item #7730439
  • Manufacturer Part #301168
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Removes dust and fingerprints
  • Provides a protective, glossy coating
  • Shines & protects multiple surface
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
14.2 oz
Color Finish Category:
Whites
Color Finish Name:
Off White
Depth:
2-19/32 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9-7/8 in
Indoor Outdoor:
Indoor
Length:
9-7/8 in
Material:
Aerosol
NSF Certified:
No
Package Quantity:
Case of 6
Product Type:
Hard Surface Polish
UL Listed:
No
Weight:
1.25 lb
Width:
2-19/32 in