18 - 24 in. J-Plug

You last purchased this on
 
Plug it Products Corporation

18 - 24 in. J-Plug

  • Fast #
  • Part #P6001824
  • Item #4935184
4.1 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 
Plug it Products Corporation

18 - 24 in. J-Plug

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made with rubber sleeve that is replaceable if punctured
  • Plugs are constructed with a cast eyelet to accommodate the use of a safety rope and an air hose fitting
  • Designed to keep workers out of manholes, lift stations or other closed in areas
  • One plug seals several pipe sizes
  • Requires Certification

Specifications

Application:
Drains, Vent, Waste
Diameter:
15-1/2 in
Fits Pipe Size:
16 in - 24 in
Material:
Aluminum
Pressure - Maximum:
20 psi
Size:
35-1/2 in
Tool Type:
Test Plug
Weight:
36.2 lb