19-1/2 in. Pipe Saw

You last purchased this on
 
PLUMB-PRO

19-1/2 in. Pipe Saw

  • Fast #
  • Part #WHI182
  • Item #4237878
  • Manufacturer Part ##182
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
PLUMB-PRO

19-1/2 in. Pipe Saw

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for the plumber, electrician and all professional general contractors.
  • Unique design allows it to cut: fiberglass panels, PVBC, ABS & CPVC plastic pipe, nail embedded wood, wall board, brass and copper tubing, paneling and general purpose wood cutting.
  • Aluminum handle with 13" blade
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
PVC, ABS, CPVC
Blade Length (in):
19-1/2 in
Blade Material:
Carbon Steel
Cutting Capacity:
13 in
Handle Material:
Aluminum
Material:
Carbon Steel
Origin:
Domestic
Saw Type:
Pipe
Weight:
5 lb