1 x 3 in. Chrome Plated Brass Nipple
1 x 3 in. Chrome Plated Brass Nipple
Frequently Purchased Together
Product Details
- Heavy duty brass construction
- Chrome plating provides corrosion resistance and a decorative finish
- Used as a connection between two fittings
- No special tools required
- Complies with lead free standards
- Easy installation
- Available in many sizes to fit most applications
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Coating:
- Chrome Plated
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Straight
- Height:
- 1 in
- Length:
- 3 in
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.3 lb
- Width:
- 1 in