1-1/2 in. Metal Deep Box Escutcheon in Chrome
1-1/2 in. Metal Deep Box Escutcheon in Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Deep Box
- Fits Pipe Size:
- 1-1/2 in
- Material:
- Metal