5-5/32 in. Closet Gasket
5-5/32 in. Closet Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- Plumbmaster Zurn Closet Seal Gasket
- CARB OTC LEED Compliant:
- No
- Diameter - Inside 1:
- 3-9/32 in
- Diameter - Outside:
- 5-5/32 in
- IAPMO Listed -:
- No
- Product Type:
- Closet Gasket
- Thickness:
- 3/4 in
- WaterSense Labeled:
- No