1 in. Brass Gas Drip Pump
1 in. Brass Gas Drip Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for removal of condensation
- Easy to use
- All Brass Construction
- Simple Tee handle plunger
Specifications
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Power Source:
- Gas
- Pump Body Material:
- Brass
- UL Listed:
- No