1 in. Expander
1 in. Expander
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement Expander for 1" Aqua-Stop (2)
Specifications
- Brand Model Compatibility:
- PP645
- Diameter:
- 1 in
- Power Source:
- Manual
- Tool Type:
- Expander
- WaterSense Labeled:
- No