10 ppm Ammonia Standard 1L
10 ppm Ammonia Standard 1L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ammonia standards deliver the same performance as the leading brands at a substantial cost savings
- Poly bottle
- 10 mg/L as N
Specifications
- CE Approved:
- No
- Capacity:
- 10 ppm
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Ammonia Standard Solution
- Size:
- 1 L
- UL Listed:
- No
- Waterworks Application:
- Laboratory
- Weight:
- 6 lb