3 ft. x 1-1/4 in. Curb Box Thread Key
3 ft. x 1-1/4 in. Curb Box Thread Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rethread curb box tops in the field instead of replacing
- Large t-handle wrench provides enough leverage to thread even the toughest tops
- For use on two hole type curb boxes
Specifications
- Coating:
- Powder Coated
- Color Finish Category:
- Blues
- Handle Type:
- T-handle
- Height:
- 3 ft
- Length:
- 3 ft
- MA Approved -:
- No
- Material:
- Steel
- Size:
- 1-1/4 in
- Tool Type:
- Rethreader
- WaterSense Labeled:
- No