4 ft. Shut-Off Key for Curb Stop
4 ft. Shut-Off Key for Curb Stop
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Operates curb stops and valves
- Slim shaft design fits Buffalo type curb boxes
- Heavy duty, curb stop shut off keys
- Fixed bottom provides secure operation
- Robust T-handle provides secure grip
Specifications
- Fits Pipe Size:
- 1-1/4 in - 2 in
- Handle Type:
- T-handle
- Height:
- 4 ft
- Length:
- 4 ft
- MA Approved -:
- No
- Tool Type:
- Curb Wrench
- WaterSense Labeled:
- No
- Waterworks Application:
- Water
- Weight:
- 6.5 lb