4 ft. Curb Box Auger
4 ft. Curb Box Auger
Frequently Purchased Together
Product Details
- For use on two hole type curb boxes
- Auger saves time and effort getting to the box rod
- Auger makes easy work of clearing compacted dirt out of curb boxes
- Heavy duty bit and tubing give the tool excellent durability
Recommended Accessories
Specifications
- Coating:
- Powder Coated
- Diameter:
- 15/16 in
- Handle Type:
- T-handle
- Height:
- 4 ft
- MA Approved -:
- No
- Material:
- Steel
- Tool Type:
- Curb Box Auger
- WaterSense Labeled:
- No