5 ft. Service Box and Rod Key with Sliding Handle

You last purchased this on
 
Pollardwater

5 ft. Service Box and Rod Key with Sliding Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

5 ft. Service Box and Rod Key with Sliding Handle

  • Fast #
  • Part #PP53302
  • Item #3522042
  • Manufacturer Part #P53302
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Curb key located on bottom of tool for turning on and off curb valves
  • Handle slides top to bottom to allow tool to be reversed, providing greater flexibility
  • For use with 2-hole Erie style curb box lids
  • Other side is a chisel for use as a wedge
  • Tempered fork on top provides additional strength to lid lifting end
  • One side is a straight point for digging ice and dirt away from the lid
  • T-handle has 2 sides with different functions
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Handle Type:
T-handle
Height:
5 ft
MA Approved -:
No
Product Type:
Key
Tool Type:
Service Box and Rod Key
WaterSense Labeled:
No