7.00 pH Buffer Yellow 4L
7.00 pH Buffer Yellow 4L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Same performance for less
- Buffers 4.01, 7.00 and 10.00 are accurate to +/-0.01 pH units at 25° C
- NIST-traceable
- Lot number, expiration date and temperature chart are included on all bottles
- Color-coded for easy identification
Specifications
- Capacity:
- 4 L
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Product Type:
- pH Buffer
- Waterworks Application:
- Laboratory
- Weight:
- 9.2 lb