200 Tablets Water Fluoridation in Red
Bright Dyes® 200 Tablets Water Fluoridation in Red
Frequently Purchased Together
Product Details
- Rapid complete dye release
- Preferred by professionals for visual detection
- Unique, high quality formulations
- For use in storm and sewer drains, septic, cooling and plumbing systems
- Dissolve time is 5-8 minutes
Specifications
- Application:
- Leak Detection, Pipe Systems, Water
- CARB OTC LEED Compliant:
- No
- Collection:
- Bright Dyes®
- Color Finish Category:
- Reds
- Color Finish Name:
- Fluorescent Red
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Tools Included:
- 1
- Package Quantity:
- Pack of 200
- Size:
- 200 Tablets
- Tool Type:
- Tracing Compound
- Type:
- Tablet
- UL Listed:
- No
- WaterSense Labeled:
- No