CST 2-1/2 in. Cap
CST 2-1/2 in. Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Does not include gauge or bleeder valve
- Canadian standard thread (CST) 2-1/2"
- Pin lug cap with 1/4" tap
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- FNPT
- End Connections:
- Threaded x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Cap
- WaterSense Labeled:
- No