FNST Flow Test Kit
FNST Flow Test Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Kit includes one each, 100 psi gauge 3-1/2 in, 160 psi gauge 2-1/2 in, cap with bleeder, quick connect, ball valve, pitot tube assembled in a case
- Pressure gauges are 3-1/2 in, Flow gauge is 2-1/2 in
- Complete professionals flow and pressure kit
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Number of Pieces:
- 6 Piece
- Pressure - High:
- 160
- Product Type:
- Flow Test Kit
- UL Listed:
- No
- Weight:
- 26 lb