FNST x MNPT 2-1/2 x 2 in. Hydrant Reducer
FNST x MNPT 2-1/2 x 2 in. Hydrant Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pin lug
- Female x male reducers
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNPT
- End Connections:
- FNST x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Hydrant Reducer
- UL Listed:
- No