Pollardwater
FNST x MNPT 2-1/2 x 1-1/2 in. Hydrant Reducer
Part #PP67304 | Item #3295474 | Manufacturer Part #P67304
Call for Pricing
Fitting Sizes:
How to get it:
Product Details
- Female x male reducers
- Pin lug
Specifications
End Connection 1: FNST
End Connection 2: MNPT
End Connections: FNST x MNPT
FM Approved: No
Fitting Size 1: 2-1/2 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 2-1/2 in x 1-1/2 in
Fitting Type: Reducing
Material: Brass
NSF Certified: No
Product Type: Hydrant Reducer
UL Listed: No