GHT 160 psi Pressure Testing Kit

You last purchased this on
 
Pollardwater

GHT 160 psi Pressure Testing Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

GHT 160 psi Pressure Testing Kit

  • Fast #
  • Part #PP67230LF
  • Item #4936676
  • Manufacturer Part #P67230LF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The kit will cover most applications where flow and static tests are needed at the hydrant
  • The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
  • This high quality pressure testing kit contains three quality instruments in a protective wooden case
  • It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp
  • The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
  • Requires Certification

Specifications

Diameter:
3-1/2 in
End Connection 1:
GHT
End Connections:
GHT
FM Approved:
No
Flow Rate:
2120 gpm
MA Approved -:
No
Material:
Wood
NSF Certified:
No
Pressure - High:
160
Product Type:
Pressure Testing Kit
WaterSense Labeled:
No