NST 2-1/2 in. 160 psi Hydrant Gauge
NST 2-1/2 in. 160 psi Hydrant Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Add an optional case to protect your fire hydrant gauge
- This pin lug cap works with our standard hydrant wrench PP66602
- Cost effective fire hydrant gauge and cap less bleeder valve.
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Type:
- Straight
- MA Approved -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 160
- Product Type:
- Hydrant Gauge
- WaterSense Labeled:
- No