1250 gpm Quad Pod Kit
Super Dechlorpro™ 1250 gpm Quad Pod Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with LPD-250(ALUM) where the tablet chamber becomes the point of liquid chemical injection
- Ideal for new watermain dechlorination
- Designed for high chlorine concentration projects
- LPD-250(ALUM) and LPDPITOTKIT sold separately
- Flow Rate: Up to 1250 gpm
- Designed for use with CAPTOR (Calcium Thiosulfate) dechlorination liquid
- Accommodates larger flow rates and high chlorine disinfection applications
- Simple set up and operation
Specifications
- Brand Model Compatibility:
- LPD-250ALUM Dechlorinating Diffuser
- Collection:
- Super Dechlorpro™
- Flow Rate:
- 1250 gpm
- Height:
- 66 in
- Length:
- 48 in
- MA Approved -:
- No
- Material:
- Aluminum, Stainless Steel, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Product Type:
- Dechlorinator
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 71 lb
- Width:
- 48 in