2 in. FNPT SDR 11 Epoxy Carbon Steel Coupling
Series 712 2 in. FNPT SDR 11 Epoxy Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2513 Category 3
- AWWA:
- AWWA C-116-01, AWWA C-213-01
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Black, Black Epoxy
- Collection:
- Series 712
- Diameter - Outside:
- 2-3/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 7-2/5 in
- Material:
- Carbon Steel, Aluminum Bronze, Plastic
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11
- UL Listed:
- UL 262