2 in. Threaded Carbon Steel Coupling
2 in. Threaded Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Under pressure, the internal pressure within the pipe increase the sealing surface area on the barb
- Protected Compressors
- The relaxation creates a seal to prevent leakage
- Low Operating Sound Levels Easy Service Access – A full end, full service, access panel with handle makes for easy entry to internal components
- Long Lasting Operation – Strong and durable composite base pan provides added strength while resisting rust and corrosion as well as reducing sound and vibration
- Durable finish
- Environmentally Friendly Refrigerant
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2513
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel