3 in. Threaded Straight SDR 11 304 Stainless Steel Mechanical Transition Fitting End Only
3 in. Threaded Straight SDR 11 304 Stainless Steel Mechanical Transition Fitting End Only
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B1.20 1983
- ASTM:
- ASTM D-2513
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Epoxy
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11