1 in. MNPT Plastic Stainless Steel SDR 11 Connector
710 Series 1 in. MNPT Plastic Stainless Steel SDR 11 Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Multi-level mechanical transition fitting
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1 – 2013
- ASME:
- ASME B1.20.1 – 2013
- ASTM:
- ASTM 1598, ASTM 1599
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Collection:
- 710 Series
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Connector
- Length:
- 2 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Schedule Class:
- SDR 11