2 in. FTG Straight SDR 11, Schedule 40 and 80 PVC Transition Fitting with 304 Stainless Steel Insert
735 Series 2 in. FTG Straight SDR 11, Schedule 40 and 80 PVC Transition Fitting with 304 Stainless Steel Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1598, ASTM D-1599, ASTM D-2513, ASTM D-1784, ASTM D-3350
- Clean Bagged:
- No
- Collection:
- 735 Series
- End Connection 1:
- Fitting
- End Connection 2:
- Fitting
- End Connections:
- Fitting
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Plastic, Stainless Steel
- Material Type:
- PVC, 304 SS
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Schedule Class:
- SDR 11;40;80