1/2 in. Standard Duty Galvanized Steel Buckle

Part #PSB12SD  |  Item #7446176  |  Manufacturer Part #SB12SD

Call for Pricing per CASE

Size:

1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Galvanized steel

Specifications

Coating: Galvanized

Material: Steel

Package Quantity: Case of 1000

Product Type: Buckle

Size: 1/2 in

UL Listed: No