6500 ft. Polyester Strap

Part #PHPC1280G  |  Item #7444189  |  Manufacturer Part #HPC1280G

Call for Pricing per COIL

Length:

6500 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green polyester strapping
  • Dimensions: 1/2x6500

Specifications

Color Finish: Green

Length: 6500 ft

Material: Plastic

Material Type: Polyester

Product Type: Strap

Thickness: 0.028 in

UL Listed: No