B Series 16V Battery Charger in Light Blue

Part #P400CHG  |  Item #7446272  |  Manufacturer Part #400CHG

Call for Pricing EACH

Volts:

16V
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

Collection: B Series

Color Finish: Light Blue

Product Type: Charger

UL Listed: No

Volts: 16V

Watts: 80