1/2 in. x 5800 ft. x 0.025 in. Polyester Strapping in Green

Part #Pmpc1277g  |  Item #7444118  |  Manufacturer Part #mpc1277g

Call for Pricing per COIL

Length:

5800 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Heavy Duty, Medium Duty]

CARB OTC LEED Compliant: No

Color Finish: Green

Color Finish Category: Greens

Length: 5800 ft

Material: Plastic

Material Type: Polyester

Thickness: 0.025 in

UL Listed: No

Width: 1/2 in