1/2 in. x 7200 ft. Polypropylene Hand Grade Strap Kit in Black

Part #PHC1260  |  Item #7179287  |  Manufacturer Part #HC1260

Call for Pricing EACH

Length:

7200 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Embossed polypropylene strapping
  • For all applications - light, medium and heavy duty
  • Hand grade

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Length: 7200 ft

Material: Plastic

Material Type: Polypropylene

UL Listed: No

Width: 1/2 in