1/2 in. x 7200 ft. x 0.02 in. Polyester Strapping in Black

Part #PMPC1260B  |  Item #7444528  |  Manufacturer Part #MPC1260B

Call for Pricing per COIL

Length:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyester strapping
  • Dimensions: 1/2" x 7200'
  • Thickness: 1/50"
  • Color: Black

Specifications

Application: [Heavy Duty, Light Duty, Medium Duty]

CARB OTC LEED Compliant: No

Color Finish: Black

Color Finish Category: Blacks

Length: 7200 ft

Material: Plastic

Material Type: Polyester

Thickness: 0.02 in

UL Listed: No

Width: 1/2 in