6 in. Plastic Grate in Green
6 in. Plastic Grate in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 6-99/100 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Grate
- Width:
- 6 in