This product requires certification to purchase.

3A Multi-Tool with Cutting Guide

You last purchased this on
 
Porter Cable

3A Multi-Tool with Cutting Guide

  • Fast #
  • Part #PPCE605K
  • Item #4629764
  • Manufacturer Part #PCE605K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Porter Cable

3A Multi-Tool with Cutting Guide

  • Fast #
  • Part #PPCE605K
  • Item #4629764
  • Manufacturer Part #PCE605K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3 Amp motor delivers power to complete applications fast
  • Tool free system blade change allows quick changes and adjustments for specific applications without wrenches and bolts
  • Depth and cutting guide helps complete plunge and cutting tasks faster and with more control
  • Variable speed dial (10,000 – 22,000 OPM) optimizes performance and control across a complete range of applications
  • Requires Certification

Documents


Specifications

AMP:
3
CSA Certified:
No
Color Finish Name:
Black, Grey
Cord Length:
10 ft
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No