1/2 x 4-3/8 in. MNPT Die Cast, Plastic and Steel Pressure Switch

You last purchased this on
 
Potter Electric

1/2 x 4-3/8 in. MNPT Die Cast, Plastic and Steel Pressure Switch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Electric

1/2 x 4-3/8 in. MNPT Die Cast, Plastic and Steel Pressure Switch

  • Fast #
  • Part #PPS102A
  • Item #1132619
  • Manufacturer Part #PS10-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pressure switch with two sets SPDT contacts
  • Designed for the detection of a waterflow condition in automatic fire sprinkler systems
  • For China only
  • Temperature range: -40° F to 140° F / -40° C to 60° C
  • Requires Certification

Documents


Specifications

AMP:
10.1
Application:
Sprinkler Systems
Brand Model Compatibility:
PS102A
Coating:
Red Powder Coat
Color Finish Name:
Red
Depth:
2-1/4 in
End Connection 1:
MNPT
End Connections:
MNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
4-3/8 in
Lettering:
CAUTION, WARNING
Material:
Die Cast, Plastic, Steel
Material Type:
Nylon
NEMA:
NEMA 4 IP-66
Pressure - Maximum:
250 psi
Product Type:
Pressure Switch
Temperature Range:
-40 to 140 Deg F
UL Listed:
No
Volts:
125/250V
Width:
4-3/4 in