Non-Corrosive Composite Material Supervisory Switch
Non-Corrosive Composite Material Supervisory Switch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plug type
- Useful for unusual conditions, such as non-rising stem valves
- Designed to supervise sprinkler system control valves and may also be used to secure gates and other applications
- Includes 8' waterproof, 2-wire cable
- Temperature range: -40° F to 140° F / -40° C to 60° C
Documents
Specifications
- AMP:
- 0.1
- Application:
- Sprinkler Systems
- Brand Model Compatibility:
- PTS-C
- Coating:
- Enamel, Painted
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth:
- 3 in
- FM Approved:
- Yes
- Lettering:
- CAUTION
- Material:
- Non-Corrosive Composite Material
- NEMA:
- NEMA 4, NEMA 6P
- Product Type:
- Supervisory Switch
- Temperature Range:
- -40 to 140 Deg F
- UL Listed:
- Yes
- Width:
- 3-3/4 in
- Wire Gauge (AWG):
- 18 ga