18 x 18 in. Stainless Steel Full Glass Valve Cabinet
1810 Series 18 x 18 in. Stainless Steel Full Glass Valve Cabinet
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z97.1
- Application:
- Fire Protection
- Coating:
- Polyester
- Collection:
- 1810 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Height:
- 18 in
- Installation Type:
- Wall Recessed
- Length:
- 18 in
- Material:
- Aluminum, Brass, Stainless Steel, Tempered Glass
- NSF Certified:
- No
- Product Type:
- Valve Cabinet
- Size:
- 18 in x 18 in x 8 in
- UL Listed:
- No
- Width:
- 8 in