2-1/2 x 1 in. Female x Male Brass Hose Adapter
2-1/2 x 1 in. Female x Male Brass Hose Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connection 2:
- Male
- End Connections:
- Female x Male
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Brass
- Product Type:
- Adapter
- UL Listed:
- No