4 in. 90 Degree Angle Double Clapper

You last purchased this on
 
Potter Roemer

4 in. 90 Degree Angle Double Clapper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

4 in. 90 Degree Angle Double Clapper

  • Fast #
  • Part #P5731
  • Item #1687049
  • Manufacturer Part #5731
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Flow Rate:
500 gpm
Height:
7-1/2 in
Length:
11-1/2 in
Material:
Cast Brass
Pressure - Maximum:
175 psi
Product Type:
2-Way, Angle Outlet
UL Listed:
Yes