4 in. Brass AUTO. SPKR. Plate

You last purchased this on
 
Potter Roemer

Model No. 5962 4 in. Brass AUTO. SPKR. Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

Model No. 5962 4 in. Brass AUTO. SPKR. Plate

  • Fast #
  • Part #P5962AD
  • Item #4087013
  • Manufacturer Part #5962AD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Model No. 5962
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
9-3/4 in
FM Approved:
No
Fitting Size 1:
4 in
Fitting Sizes:
4 in
Lettering:
AUTO. SPKR.
Material:
Brass
NSF Certified:
No
Product Type:
Plate
UL Listed:
No