4 x 2-1/2 x 2-1/2 in. Cast Brass Siamese Connector

You last purchased this on
 
Potter Roemer

4 x 2-1/2 x 2-1/2 in. Cast Brass Siamese Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Potter Roemer

4 x 2-1/2 x 2-1/2 in. Cast Brass Siamese Connector

  • Fast #
  • Part #P5761A
  • Item #670618
  • Manufacturer Part #5761-A
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 7-1/4 in radius of body swing
  • Requires Certification

Documents


Specifications

Fitting Size 1:
4 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
2-1/2 in
Fitting Sizes:
4 in x 2-1/2 in
Flow Rate:
500 gpm
Height:
24 in
Material:
Cast Brass
Product Type:
Clapper, 2-Way, Freestanding
UL Listed:
Yes
Valve Size:
4 in