4 x 2-1/2 x 2-1/2 in. Reinforce Coat Siamese Connector
4 x 2-1/2 x 2-1/2 in. Reinforce Coat Siamese Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- UL Listed:
- No
- Valve Size:
- 4 in